Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia SB 2 32 MVOLT GEB10IS 2 Lamp Wrap 32w T8 Ballast
See all 3 items in product family

Lithonia SB 2 32 MVOLT GEB10IS 2 Lamp Wrap 32w T8 Ballast

Item #: WBB547600

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
2 Lamp Wrap 32w T8 Ballast

Intended Use:
For surface ceiling-mount applications that require the clean appearance of a flat-bottom diffuser. Provides high light levels for storage rooms, offices or retail applications.

Features:
Flat-bottom acrylic prismatic diffuser. Matches CS Series in appearance. Full-depth, white enamel end plates. Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Diffuser hinges open from either side for easy cleaning and service. For surface or stem mounting (4-foot models only), unit or row installation. Minimum two single-stem hangers required. For row installation, one hanger per fixture plus one per row required.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified optional.

Construction:
Flat-bottom acrylic prismatic diffuser. Matches CS Series in appearance. Full-depth, white enamel end plates. Linear side prisms control brightness; pyramidal bottom prisms minimize lamp image. Diffuser hinges open from either side for easy cleaning and service. For surface or stem mounting (4' models only), unit or row installation. For unit mounting, two stems are required. For row installation, one stem accessory per fixture plus one per row required.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERSB 2 32 MVOLT GEB10IS
    • VOLTS120-277
    • VOLTAGEMulti
    • SERIES32
    • WATTAGE32
    • PRODUCT GROUPFluorescent
    • HEIGHT INCHES2.875 (7.3 cm)
    • LAMP TYPET8
    • PRODUCT FAMILYSB
    • CI CODE631953
    • LENGTH INCHES48 (121.92 cm)
    • DESCRIPTIONSquare-Basket Wraparounds
    • WEIGHT LBS10.1 (4.59 kg)
    • WIDTH INCHES8.3125 (21.11 cm)
    • BALLAST TYPEInstant Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can this fixture be hanging or do you have a 2 bulb T8 or T12 hanging fixture with a cover

Question Asked By: David , January 29, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.