Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

+

Straits Lighting 13071107 LED Water Resistant Fixture,  40W, 5000K, IP65, Lamps Included

Straits Lighting 13071107 LED Water Resistant Fixture, 40W, 5000K, IP65, Lamps Included

Item #: WBB1811941

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ LED 2'x2' Troffer 36W 3960 Lumens 4000K Center Basket 85 CRI 0-10V Dim

    $92.95

  • Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim

    $139.95

$262.70 up to 50% OFF

Price: $131.95

Quantity

Customers Also Viewed

Straits Lighting 13071107 LED Water Resistant Fixture, 40W, 5000K, IP65, Lamps Included

Features:
  • Inline LED Fixture
  • Enhanced lighting performance
  • Enhanced efficiency for greater savings
  • Offers the greatest protection from any environment
  • Weather resistant with no exposed parts
  • Silicon gasket perimeter helps seal the 100% UV stabilized polycarbonate lens
  • IP65
  • Most popular in dusty/wet environments, farmyards, parking garages, & manufacturing facilities
  • Installation is quick and easy
  • No hazardous mercury
  • Glass free solution to their fluorescent fixture counterpart
  • Shatterproof
  • No UV emissions or IR radiation
  • DLC Listed Tubes
  • 50,000 hour rated lifespan
  • Utilizes Direct Wired LED Tubes (Type B)
  • 5 year warranty

Product Specifications

  • AVG. LIFE HOURS50000
  • BASE TYPEG13
  • BRANDStraits Lighting
  • CRI80
  • LUMENS4600
  • PACKAGE QUANTITY1
  • TYPELED Fixture
  • MANUFACTURERS PART NUMBER13071107
  • WATTAGE40
  • COLOR TEMPERATURE5000
  • FINISHFrosted
  • SHAPELinear IP65 Fixture
  • VOLTAGE100/277
  • DIMMABLENo
  • AVERAGE RATED LIFE HOURS50000
  • LENGTH INCHES50 (127 cm)
  • WIDTH INCHES5-1/2 (13.97 cm)
  • BEAM ANGLE120
  • LAMP INCLUDEDYes
  • COLOR FINISHSilver Metallic
  • HEIGHT INCHES5 (12.7 cm)
  • MOUNTING TYPESurface Mount
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SONJA

    Date: April 23, 2019

    Maintenance Adminstrator
    Your review:
    GREAT!! MY MECHANICS LOVE THEM, PLUS VERY GOOD PRICE FOR LED!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this fixture dimmable?

    Question Asked By: Ralph, March 22, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Ralph, No this not dimmable. Thank you for your interest in our product!

Popular item in this category

Standard Wire Shelf, Stainless Steel, 36"W x 48"L

Item #: S3648S

Not Yet Rated

In Stock, Ships in 3-4 days

$168.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Straits Lighting 13071107 LED Water Resistant Fixture,  40W, 5000K, IP65, Lamps Included

Straits Lighting 13071107 LED Water Resistant Fixture, 40W, 5000K, IP65, Lamps Included

Item #: WBB1811941

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Straits Lighting 13071107 LED Water Resistant Fixture,  40W, 5000K, IP65, Lamps Included
    Straits Lighting 13071107 LED Water Resistant Fixture,  40W, 5000K, IP65, Lamps Included

    Be the first to know about our special deals and events!

    Top