AJC® Kaufel 002019 6V 4.5Ah Emergency Light Battery

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

AJC® Kaufel 002019 6V 4.5Ah Emergency Light Battery

Item #: WBB2157914

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.60
Product Information
Customer Review
Product Q&A
AJC® Kaufel 002019 6V 4.5Ah Emergency Light Battery

Features:

  • AJC® Brand replacement compatible with a Kaufel 002019 Emergency Light Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 4.5Ah (4500mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 2.8 inches
  • Width: 1.9 inches
  • Height: 4 inches
  • Total Height with Terminals: 4.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • MANUFACTURERS PART NUMBER002019
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • VOLTAGE6
    • TERMINALSF1
    • HEIGHT INCHES4 (10.16 cm)
    • AMPS4.5
    • LENGTH INCHES2.8 (7.11 cm)
    • WEIGHT LBS1.7 (.77 kg)
    • WIDTH INCHES1.9 (4.83 cm)
    • LIMITED WARRANTY1 Year
    • FOR USE WITHKaufel
    • DISTRIBUTOR PART NUMBERAJC-C4.5S-C-0-170968