GenTent Running Cover, Universal Kit, Standard Edition, 3000W up to 10000W Portable Generators, Grey

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

GenTent Running Cover, Universal Kit, Standard Edition, 3000W up to 10000W Portable Generators, Grey

Item #: WBB2220288

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $293.81 Save up to 22%
Price: $ 227.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
GenTent Running Cover, Universal Kit, Standard Edition, 3000W up to 10000W Portable Generators, Grey

GenTent has been engineered as a portable generator accessory with these key objectives:
  • Waterproofs sensitive areas in severe wet weather - even in blizzards and hurricanes
  • Withstands winds up to 70 mph
  • Easy to install
  • Keeps the generator portable
  • Maintains portable generator airflow and natural cooling
  • Fits on nearly all portable generators
Your GenTent will come with:
  • Adapt It: Four universal frame adapters for square frames or attached muffler heat shield and mounting hardware
  • Clamp It: Four complete clamps – clamp body, extending rod, stainless bolt/washer, rod setting clip, rubber sleeve adapter to accommodate round tubular frames from 1” (25.4mm) to 1.5” (38.1mm) diameter
  • Frame It: High strength dual catalyst fiberglass frame rods and center connector
  • Cover It: Main generator tent canopy cover (Standard) with short side and long side electrical covering aprons. Simply match correct apron length to electrical panel side with 6” wrap arounds
  • Setup instructions and product safety manual
  • Links to detailed step by step setup videos
  • Frame adapted with simple screw holes and included screws for this GenTent package
GenTent Features:
  • The GenTent is designed to maintain the portability of your generator. By simply loosening the elastic on the handle side you can easily move you generator, GenTent and all
  • A large panel door allows for easy refueling
  • Maintains generator natural cooling air flow and intake
Assembled In The USA - 1 Year Warranty Canopy – 3 Year Hardware Warranty

Product Specifications

    • BRANDGenTent Safety Canopies
    • MANUFACTURERS PART NUMBERGT10KB4UGB
    • RATED WATTS3kW to 10kW
    • COLOR FINISHGray
    • WARRANTY1 Year Canopy, 3 Years Hardware
    • DESCRIPTION10k Stormbracer Safety Canopy for Portable Generators, Sq. Tube Frame, Grey
    • ASSEMBLED IN THE USAYes
    • INCLUDES(4) GTU-II Frame Adapters, Fiberglass Frame and Marine Grade Cover