Generac RG02224ANAX, 22kW, Single Phase, Liquid Cooled Quietsource Generator, NG/LP, Alum. Enclosure
See all 6 items in product family

Generac RG02224ANAX, 22kW, Single Phase, Liquid Cooled Quietsource Generator, NG/LP, Alum. Enclosure

Item #: WBB2023350

Usually ships in 35 to 38 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12,985.00
Product Information
Customer Review
Product Q&A
Generac RG02224ANAX, 22kW, Single Phase, Liquid Cooled Quietsource Generator, NG/LP, Alum. Enclosure

Purchase a Generac® Home Standby Generator
Receive a FREE GP1200i Inverter Generator or 40-Volt Blower with Battery & Charger, Up to A $500 Value!
Limited Time Promotion, 8/5/2019 to 9/21/2019!


The Protector™ QS Series is a full line of automatic backup generator systems that power essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption.

Features:
  • Standard aluminum enclosure
  • 1800 RPM
  • True Power Technology
  • Quiet-Test feature
  • Evolution Controller
  • Standard 5 year warrant
  • Easy maintenace access
Documents

Documents are in PDF format

Product Specifications

    • BRANDGenerac®
    • MANUFACTURERS PART NUMBERRG02224ANAX
    • SERIESProtector QS
    • FUEL TYPELiquid Propane/Natural Gas
    • RATED WATTS22kW
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPEGenerac® 2.4L
    • CONSTRUCTIONAluminum
    • COLOR FINISHGray
    • CERTIFICATIONS AND LISTINGSEPA, CSA, CARB
    • WARRANTY5 year limited
    • LENGTH INCHES77 (195.58 cm)
    • WIDTH INCHES35-5/16 (89.69 cm)
    • HEIGHT INCHES43-1/2 (110.49 cm)
    • WEIGHT LBS905 (411.36 kg)
    • RUNNING AMPS--
    • PROMOTIONYes