Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifan Power USA ES2200SC, 1800 Watts, Portable Generator, Gasoline, Recoil Start, 120V
See all 2 items in product family

Lifan Power USA ES2200SC, 1800 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Item #: WBB1878950

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 574.00
Product Information
Customer Review
Product Q&A
Lifan Power, ES2200SC, 2200W ES Generator - 4MHP w/Recoil Start-(O/H EPA)

The ES2200 produces 2200 surge watts and 2000 watts continuous power. This quality built product features a copper wound alternator and voltage is controlled with an AVR (automatic voltage regulator) for stable voltage output. This generator light weight and easy to carry and is great for emergency power, tailgating, and camping trips. The ES2200 carries a 3 year residential warranty. Parts to maintain and repair Lifan engines and equipment are available upon special request.

Features:
  • 2,200-Watt peak and 2,000-Watt running power
  • 2 gal. fuel tank runs the generator for 7.5 hours (at 50% load)
  • Idle control power for power on demand, saves gasoline
  • One 120-Volt 20-Amp AC outlet
  • One 12-Volt 8.3 Amp DC receptacle
  • 60dB sound rating ensures low operational noise for peace and quiet
  • Low oil engine shutdown protection
  • Automatic voltage regulator with excitation windings
  • Generator weighs only 66 pounds, for easy portability
  • Recoil start
  • EPA Approved

Product Specifications

    • BRANDLifan Power USA
    • MANUFACTURERS PART NUMBERES2200SC
    • SERIESEnergy Storm
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS1.8kW
    • SURGE WATTS2200
    • RATED AMPS18
    • VOLTAGE120
    • OUTLETS3
    • OUTLET TYPE(1) 120V 20A Duplex, (1) 12V DC
    • FUEL TANK GALLONS2 (7.57 l)
    • FUEL GAUGENo
    • RUN TIME HOURS7 (1/2 Load)
    • HOUR METERNo
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPELifan LF160F OHV
    • ENGINE DISPLACEMENT (CC)118
    • CONSTRUCTIONSteel
    • WHEELSNo
    • COLOR FINISHBlack
    • CERTIFICATIONS AND LISTINGSEPA
    • WARRANTY3 Year Consumer, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)65
    • LENGTH INCHES17 (43.18 cm)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • WEIGHT LBS66 (30 kg)
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.