Vulcan Cal-Stat™ Cartridge Thermostat NPT 1E2B9 Coupling 1/2"-14" 4-1/2" x 5/8" Dia.

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Vulcan Cal-Stat™ Cartridge Thermostat NPT 1E2B9 Coupling 1/2"-14" 4-1/2" x 5/8" Dia.

Item #: WBB1789494

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vulcan Cal-Stat™ Cartridge Thermostat NPT 1E2B9 Coupling 1/2"-14" 4-1/2" x 5/8" Dia.

Cal-Stats™ are Stainless Steel Cartridge Style Thermostats that provide accurate temperature control for use in process fluids, gas, or air. They can be used anywhere a rugged, reliable controller is required.

Product Specifications

    • BRANDVulcan Cal-Stat™
    • LENGTH INCHES4-1/2 (11.43 cm)
    • DIAMETER INCHES5/8 (1.59 cm)
    • LEAD LENGTH INCHES8 (20.32 cm)
    • WEIGHT LBS0.2 (.09 kg)
    • CONSTRUCTIONStainless Steel
    • TEMPERATURE CONTROL RANGE °F-100 to 500
    • TYPENPT Coupling 1/2"-14
    • LISTING, RATING, CERTIFICATIONUL-R, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER1E2B9
    • INSERTION DEPTH INCHES3 (7.62 cm)
    • SWITCH RATING IN AMPS10A @120V, 5A@240V,2A@120VDC
    • CONTACT ACTION ON TEMPERATURE RISEClose