Gardner Bender WCM-10 Gardner Bender Wire Dispenser

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Gardner Bender WCM-10 Gardner Bender Wire Dispenser

Item #: WBB548208

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,837.00
Product Information
Customer Review
Product Q&A
Gardner Bender Wire Dispenser

Capacity to handle ten 2500' spools up to 18" diameter.

Features:

  • Swivels a full 360 on the base.
  • All-steel construction.
  • Base has two fixed and two swivel locking casters.
  • Spindles are mounted at an angle to keep wire reels in proper payout position.
  • Easily rolls through standard 36" door opening.

Product Specifications

    • DESCRIPTIONWire Dispenser
    • DISTRIBUTOR PART NUMBERWCM-10
    • BRANDGardner Bender®