Specialty Bulbs
Wattage
Voltage
Type
Base
Length
Brand
Width
Height
Color
Price
Ushio 1003153 Hpl-750/115x+, Js115v-750wx, T6, 750 Watts, 1500 Hours Bulb - Pkg Qty 10
Wattage
750 W
Average Life
1500 hr
Package Quantity
10
Base
Medium Bi-Pin Heat Sink (G9.5)
Wattage
150 W
Average Life
200 hr
Package Quantity
10
Base
GX5.3
Wattage
54 W
Average Life
20000 hr
Package Quantity
4
Base
Miniature Bi-Pin (G5)
Wattage
15 W
Average Life
8000 hr
Package Quantity
20
Base
Med Bi-Pin (G13)
Wattage
30 W
Average Life
50 hr
Package Quantity
12
Base
Double Contact Bayonet (BA15d)
Wattage
220 W
Average Life
500 hr
Package Quantity
10
Base
GY9.5