Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman UU606040W ULTRX™ Window Door, 625x612x429mm, Type 4X Encl

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Hoffman UU606040W ULTRX™ Window Door, 625x612x429mm, Type 4X Encl

Item #: WBB1609363

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,431.67 Save up to 23%
Price: $ 1,874.00
Product Information
Customer Review
Product Q&A
Hoffman UU606040W ULTRX™ Window Door, 625x612x429mm, Type 4X Encl

Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of ULTRX™ fiberglass enclosures make them the most stylish and aesthetically pleasing of their class. These enclosures feature hidden hinges, a padlocking capability for security, and flexible internal mounting options. Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance. Fiberglass is easily punched, drilled, filed or sawed, Seamless foam-in-place gasket assures water-tight and dust-tight seal. Enclosure may be rotated 180 degrees for left and right hinging. Molded-in drip shields are standard with each enclosure. Impact-resistant polycarbonate window is permanently bonded in place. Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure. Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees. Door hinges are replaceable. Type 316 stainless steel quarter-turn latch. Optional keylocking or padlocking handle available. Molded-in DIN bosses, Molded bosses on door provide additional mounting provisions. Integral mounting rails provide infinite panel adjustment front to back, Optional data pocket is high-impact thermoplastic

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERUU606040W
    • TYPE4X
    • CONSTRUCTIONType 4X Encl, Fiberglass
    • WINDOW SIZE M X N MM498 x 486
    • PANELA24P24
    • WINDOW SIZE M X N INCHES19.61 x 19.13
    • DOOR STYLEWindow
    • INTERNAL DIMENSIONS A X B X C MM608 x 595 x 421
    • INTERNAL DIMENSIONS A X B X C INCHES23.94 x 23.43 x 16.57
    • PANEL SIZE D X E MM533 x 533
    • PANEL SIZE D X E INCHES20.98 x 20.98
    • MOUNTING G X H MM555 x 568
    • EXTERNAL DIMENSIONS L X W INCHES24.61 x 24.09
    • EXTERNAL DIMENSIONS L X W MM625 x 612
    • MOUNTING G X H INCHES21.85 x 22.36
    • DESCRIPTIONWindow Door
    • CONDUCTIVE PANELA24P24G

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.