Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman CHJ1008HWPL1LG Flat Hinged Latch Clear Cvr Encl, 11.31x9.31x5.43, Fiberglass

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Hoffman CHJ1008HWPL1LG Flat Hinged Latch Clear Cvr Encl, 11.31x9.31x5.43, Fiberglass

Item #: WBB1609314

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $344.38 Save up to 20%
Price: $ 273.95
Product Information
Customer Review
Product Q&A
Hoffman CHJ1008HWPL1LG Flat Hinged Latch Clear Cvr Encl, 11.31x9.31x5.43, Fiberglass

Enclosures feature a flat, overlapping clear cover design that ensures a more-secure seal and provides a larger viewing area than a traditional window. Latches provide easy access and security.

Features:
  • Compression-molded fiberglass construction
  • Clear polycarbonate viewing area
  • Cover fastens with padlockable Type 316 stainless steel latches
  • Type 304 stainless steel piano hinges
  • Integral mounting brackets
  • Enclosures protect equipment and operators from indirect electrical contact

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERCHJ1008HWPL1LG
    • TYPE4X
    • CONSTRUCTIONFiberglass
    • PANEL SIZE MM222 x 102
    • PANEL SIZE INCHES8.75 x 6.88
    • WINDOW SIZE N X M INCHES10.00 x 8.00
    • ALUMINUM PANELA10P8AL
    • WINDOW SIZE N X M MM254 x 203
    • NO. OF LATCHES1
    • STEEL PANELA10P8
    • NUMBER OF LATCHES1
    • DESCRIPTIONFlat Clear Cover With Latches
    • A X B X C MM247 x 196 x 109
    • A X B X C INCHES9.71 x 7.21 x 4.30
    • WINDOW SIZE M X N (MM)254 x 203
    • WINDOW SIZE M X N (INCHES)10.00 x 8.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.