Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A724925FGFS3PT Free-stand, Two Door, Type 4X Enc, 3Pt Latch, 72.00x49.00x24.50, Fiberglass

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Hoffman A724925FGFS3PT Free-stand, Two Door, Type 4X Enc, 3Pt Latch, 72.00x49.00x24.50, Fiberglass

Item #: WBB1609324

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22,812.56 Save up to 24%
Product Information
Customer Review
Product Q&A
Hoffman A724925FGFS3PT Free-stand, Two Door, Type 4X Enc, 3Pt Latch, 72.00x49.00x24.50, Fiberglass

An economical housing for corrosive environments, single-door, free-stand enclosures provide a versatile solution for applications that require flexibility when mounting panels and racks. Benefits include easy access to equipment, larger capacity for control systems, steel reinforcements for stability and strength, captivated door screws and an optional POWERGLIDE™ Handle for secure latching. Fiberglass-reinforced polyester material has excellent temperature and chemical resistance and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Models have either a 3-point latching system with handle or stainless steel captivated door screws. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Painted steel top, bottom and side internal reinforcements standard; stainless steel corner reinforcements optional. Heavy-duty Type 316 stainless steel lifting eyes. Accessory mounting channels attached horizontally to interior body sides at top, bottom and center. Painted mounting channels standard; stainless steel optional.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA724925FGFS3PT
    • TYPE4X
    • CONSTRUCTIONFiberglass
    • PANEL SIZE D X E (MM)1422 x 559
    • DESCRIPTIONTwo-Door Free-Standand
    • A X B X C MM1830 x 1245 x 622
    • A X B X C INCHES72.00 x 49.00 x 24.50
    • PANEL SIZE D X E (INCHES)56.00 x 22.00
    • USE WITH--
    • NUMBER OF PANELS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.