Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman DPC1N119820 Control, Horizontal, 20A, 125V, Fits 19in rack

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Hoffman DPC1N119820 Control, Horizontal, 20A, 125V, Fits 19in rack

Item #: WBB1608668

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,938.26 Save up to 17%
Price: $ 1,612.00
Product Information
Customer Review
Product Q&A
Hoffman DPC1N119820 Control, Horizontal, 20A, 125V, Fits 19in rack

Provides circuit-level power monitoring and remote on-off control of individual outlets to avoid accidental overloads.

Features:
  • Facilitates remote rebooting of controlled equipment to minimize emergency service calls
  • Can be used alone or in combination with satellite PDUs and environmental sensors
  • Vertical model has 16 15 A, 125 VAC outlets
  • 19-in. rack-mount model has 8 20 A, 125 VAC outlets
  • Two RJ11/RJ12 jacks can connect up to 15 remote sensors using accessory 5-way splitters
  • 10/100 Ethernet connection jack

Documents are in PDF format

Product Specifications

    • BRANDHoffman®
    • WIDTH INCHES17 (43.18 cm)
    • DEPTH INCHES8.5 (21.59 cm)
    • HEIGHT INCHES1.72 (4.37 cm)
    • MANUFACTURERS PART NUMBERDPC1N119820
    • TYPEControl PDU, 19-in. Rack-Mount
    • CONSTRUCTION--
    • FITS19in rack
    • HEIGHT MM44
    • WIDTH MM432
    • RECEPTACLE STYLE5-20R
    • DESCRIPTIONControl Pdu
    • NO. OF RECEPTACLES8
    • LOAD RATING20A
    • VOLTAGE (VAC)125
    • DEPTH MM216

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.