Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman AHK14204X, UL Recognized Hardware Kits, 4X Mting Kit 1/4-20, Qty 10
See all 4 items in product family

Hoffman AHK14204X, UL Recognized Hardware Kits, 4X Mting Kit 1/4-20, Qty 10

Item #: WBB1442929

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.71 Save up to 19%
Price: $ 24.75
Product Information
Customer Review
Product Q&A
Hoffman AHK14204X, UL Recognized Hardware Kits, 4X Mting Kit 1/4-20, Qty 10

These UL-recognized mountings kits are designed to maintain the overall UL Type rating of the enclosure when component mounting holes penetrate the exterior of the enclosure. These hardware kits are conveniently offered in three common fastener sizes to meet various applications.

Features:
  • Fasteners are made of stainless steel
  • Sealing washer has integral rubber sealing and stainless steel washer

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERAHK14204X
    • CONSTRUCTION--
    • HEIGHT, H (MM)--
    • WIDTH, C (IN.)--
    • FASTENER LENGTH (DIA. INCHES)1 (2.54 cm)
    • HEIGHT, H (IN.)--
    • DRILL/HOLE SIZE (INCHES)9/32 (.71 cm)
    • FASTENER SIZE (NOMINAL)1/4-20
    • DESCRIPTIONUl-Recognized Hardware Kits
    • WIDTH, C (MM)--
    • COLOR--
    • QTY. PER KIT10
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.