Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman ADIN3PA42, Din 3 Adhesive Mt, Qty 5, 0.47x1.65x1.42, Plastic
See all 12 items in product family

Hoffman ADIN3PA42, Din 3 Adhesive Mt, Qty 5, 0.47x1.65x1.42, Plastic

Item #: WBB1441162

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.80 Save up to 16%
Price: $ 21.75
Product Information
Customer Review
Product Q&A
Hoffman ADIN3PA42, Din 3 Adhesive Mt, Qty 5, 0.47x1.65x1.42, Plastic

Convenient, symmetrical, 1.7 in. (43mm) DIN 3 rail with pressure-sensitive, peel-and-stick adhesive. Can be mounted to various surfaces, in a variety of locations. Fasteners may also be used (five provided per kit) for increased load rating. DIN rail is made of UL 94V-0 rated material. Five self-adhesive DIN rails per kit.

Features:
  • Load 1.1 lbs. (500g) after a 24-hour waiting period
  • Mounting self-adhesive (non-aging, high-performance adhesive strip)
  • Material plastic UL 94V-0, black
  • Hole pattern 0.5 in. (12.8 mm) distance, Ø 0.14 in. (3.6mm)
  • Operating / Storage temperature -49 F to +158 F (-45 C to 70 C)
  • Dimensions 1.7x1.5x0.55 (43mmx38mmx14mm)

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERADIN3PA42
    • CONSTRUCTIONPlastic
    • MAX. LOAD RATING1.1 lbs (500g)
    • FITS--
    • ENCLOSURE TYPE--
    • DESCRIPTIONDin 3 Rail
    • A X B X C MM12 x 42 x 36
    • A X B X C INCHES0.47 x 1.65 x 1.42
    • COLOR--
    • QTY. PER KIT5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.