Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PVCPM20 PROLINE Vert Cbl & PDU Mgr 2000, 74.47x3.00x0.75, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PVCPM20 PROLINE Vert Cbl & PDU Mgr 2000, 74.47x3.00x0.75, Steel/Black

Item #: WBB1609260

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $292.42 Save up to 22%
Price: $ 228.95
Product Information
Customer Review
Product Q&A
Hoffman PVCPM20 PROLINE Vert Cbl & PDU Mgr 2000, 74.47x3.00x0.75, Steel/Black

PROLINE™ combination vertical cable manager provides increased versatility for power and cable management for 2000-mm tall frames. Tool-less mounting with key hole slots accept many vertical PDUs (APC, Geist, etc.). Flush arrowhead cutouts provide convenient cable manager tie-down points. Hardware and ten touch fasteners ® cable wraps included. Finished with RAL 9005 black polyester powder finish.touch fasteners is a trademark of touch fasteners Industries B.V.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPVCPM20
    • CONSTRUCTIONSteel
    • FITS--
    • DESCRIPTIONCable & Pdu Manager
    • A X B X C MM1892 x 76 x 19
    • A X B X C INCHES74.47 x 3.00 x 0.75
    • COLORBlack
    • FITS CABINET HEIGHT MM2000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.