Cabinets
Voltage
Type
Phase
Brand
Material
Color
Style
Price
Material
Galvanized
Color
Gray
Material
Steel
Color
Brown
Hoffman TB3R401, Terminal Box, Type 3R 400A, 1Ph, 27.00X16.00X5.00, Galvanized/Gray
Material
Galvanized
Color
Gray
Material
Galvanized
Color
Gray
Hoffman A363611CT, Ct Enclosure /Screw Cover, 36.00X36.00X11.00, Galvanized/Paint
Material
Galvanized
Color
Gray
Material
Galvanized
Color
Gray
Hoffman A424214CTCJ, Ct Cabinet/Screw Cvr, Ft Mt Panel, 42.00X42.00X14.00, Galvanized/Paint
Material
Galvanized
Color
Gray
Hoffman A364214BGECT, Ct Enclosure /Vented Double Door, 36.00X42.00X14.00, Aluminum
Material
Aluminum
Material
Steel
Color
Brown
Material
Steel
Color
Gray
Material
Fiberglass
Material
Polyester
Material
Steel
Color
Gray
Hoffman A303011CT, Ct Enclosure /Screw Cover, 30.00X30.00X11.00, Galvanized/Paint
Material
Galvanized
Color
Gray
Hoffman D181610CHSCFGWP WiFi Cab, Type 4X, Window Door, 18.00x16.00x10.00, Fiberglass
Material
Fiberglass
Material
Steel
Color
Gray
Material
Steel
Color
Brown
Hoffman PTRS242412G4 PROTEK™ Single-Door, UL and NEMA, 24.09x23.62x11.81, Type NEMA 4/12
Material
Ss Type 304
Material
Steel
Color
Brown
Material
Galvanized
Color
Gray
Hoffman A203012BGECT, Ct Enclosure /Vented Double Door, 20.00X30.00X12.00, Galvanized/Paint
Material
Galvanized
Color
Gray
Material
Steel
Color
Gray
Hoffman TB3R101, Terminal Box, Type 3R 100A, 1Ph, 18.00X8.00X4.50, Galvanized/Gray
Material
Galvanized
Color
Gray
Hoffman TB3R201, Terminal Box, Type 3R 200A, 1Ph, 23.00X12.00X4.50, Galvanized/Gray
Material
Galvanized
Color
Gray
Hoffman TB3R403, Terminal Box, Type 3R 400A, 3Ph, 27.00X16.00X5.00, Galvanized/Gray
Material
Galvanized
Color
Gray