Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PNS20811BNS PROLINE™ Switch, 1991x799x1099in 78.37x31.46x45.12mm, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PNS20811BNS PROLINE™ Switch, 1991x799x1099in 78.37x31.46x45.12mm, Steel/Black

Item #: WBB1609155

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,370.30 Save up to 22%
Product Information
Customer Review
Product Q&A
Hoffman PNS20811BNS PROLINE™ Switch, 1991x799x1099in 78.37x31.46x45.12mm, Steel/Black

PROLINE™ Network Switch cabinet is a pre-engineered solution for the thermal and cable management needs of large data center network core switches. It is designed to meet Cisco 6509, 6513 and 7018 Series network switch requirements in data centers with a hot aisle/cold aisle cabinet layout. (For other Cisco switch models, contact Hoffman for cabinet applications.) Cabinet provides for both patch cords and permanent link cables with support from vertical to horizontal transitions.

Features:
  • Switch shelf is included with cabinet
  • Front set of 19-in. mounting rails are tapped (10-32) per EIA standards
  • Top and sides are formed steel
  • Sides secured with fasteners

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPNS20811BNS
    • CONSTRUCTIONSteel
    • DESCRIPTIONSwitch Cabinet, No Sides
    • COLORBlack
    • A X B X C MM1991 x 799 x 1099
    • A X B X C INCHES78.37 x 31.46 x 43.28
    • RACK UNITS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.