Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PGH1S7 Grid Straps, 1 hole wide, 542x25mm, Steel/zinc

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PGH1S7 Grid Straps, 1 hole wide, 542x25mm, Steel/zinc

Item #: WBB1608988

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.92 Save up to 19%
Price: $ 116.95
Product Information
Customer Review
Product Q&A
Hoffman PGH1S7 Grid Straps, 1 hole wide, 542x25mm, Steel/zinc

Grid Straps are 14 gauge plated steel. They are provided with specially designed rectangular holes to allow the use of cage nuts or front-loading cage nuts. Mounting holes are provided on 25-mm centers. Grid Straps are available with either 1 row or 3 rows of holes and are furnished in pairs. Mounting hardware to attach Grid Straps to the frame or to other Grid Straps is included.

Features:
  • Can be mounted front-to-back horizontally across the bottom or sides of the PROLINE™ frame
  • Can be mounted left-to-right horizontally between front-to-back pairs or from the sides of the PROLINE frame
  • Can be mounted vertically between horizontally mounted Grid Straps

Documents are in PDF format

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHZinc
    • MANUFACTURERS PART NUMBERPGH1S7
    • CONSTRUCTIONSteel
    • FITS--
    • HOLE PATTERNOne Row
    • DESCRIPTIONGrid Straps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.