Hoffman PFHDF Handle, Flush/ Defeater, Fits Doors, Cast Zinc

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PFHDF Handle, Flush/ Defeater, Fits Doors, Cast Zinc

Item #: WBB1608984

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $278.72 Save up to 19%
Price: $ 225.95
Product Information
Customer Review
Product Q&A
Hoffman PFHDF Handle, Flush/ Defeater, Fits Doors, Cast Zinc

Flush Handles are optional for any solid, window or disconnect door that includes 3-point latching, except Voice/Data and Colocation cabinets. They are ergonomically designed to provide style and function in a low profile. The handle is die-cast zinc finished with RAL 9005 textured black polyester powder paint. Provision to add your logo is included. Handle can be installed to rotate either clockwise or counterclockwise. Handle with Screwdriver Defeater. Enclosure security is provided by the integrated tool-to-open feature that releases the handle when rotated, allowing access to the enclosure. Handle with Keylock feature locks the handle to provide security for the enclosure. When the key is in the unlocked position, the pushbutton releases the handle to provide access to the enclosure. Two keys are furnished. Padlocking Handle provides security when using up to a 5/16 padlock. Pushbutton releases the handle to provide access to the enclosure. DIN Flush Handle is provided with the option to add your DIN profile lock or to accept Hoffman DIN profile lock PDKL (order separately).

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPFHDF
    • CONSTRUCTIONCast Zinc
    • FITSDoors
    • DESCRIPTIONFlush Handle With Defeater