Hoffman PBARA8 Adjustable Rack Angle Brkt, Fits 800mm deep, Galvanized

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PBARA8 Adjustable Rack Angle Brkt, Fits 800mm deep, Galvanized

Item #: WBB1609172

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $237.04 Save up to 19%
Price: $ 191.95
Product Information
Customer Review
Product Q&A
Hoffman PBARA8 Adjustable Rack Angle Brkt, Fits 800mm deep, Galvanized

Mounting rails allow rack angles to be positioned anywhere within the PROLINE™ frame. The left-to-right adjustment pertains only when the enclosure is wider than the minimum width required for rack angles. Includes two right-hand and two left-hand 12 gauge plated or painted steel mounting rails. Mounting hardware is included.

Documents are in PDF format

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHPlated
    • MANUFACTURERS PART NUMBERPBARA8
    • CONSTRUCTIONGalvanized
    • FITS800mm deep
    • DESCRIPTIONAdjustable Rack-Mounting Rails
    • FITS FRAME DEPTH800