Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman M8410B45 MAXRACK™ MaxRack, 84", 45U, 10" Blk, 86.13x24.00x20.50

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Hoffman M8410B45 MAXRACK™ MaxRack, 84", 45U, 10" Blk, 86.13x24.00x20.50

Item #: WBB1608333

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,402.27 Save up to 25%
Price: $ 1,055.00
Product Information
Customer Review
Product Q&A
Hoffman M8410B45 MAXRACK™ MaxRack, 84", 45U, 10" Blk, 86.13x24.00x20.50

MAXRACK™ is used for mounting and securing 19- or 23-in. rack equipment that is used in data centers, telecommunication rooms and other locations. These open frame racks are ideal for high-density cabling applications. MAXRACK also supports the cabling and cooling needs of large core switches (CISCO Catalyst 6509 / 6513, NEXUS 7010 and NEXUS 7018) by using the combination air baffle/vertical cable manager accessory. MAXRACK, with its vast features, supports many diverse applications.

Features:
  • Top and uprights made of multi-formed .125-in. aluminum
  • Base angles made of extruded aluminum
  • White RU-marked uprights per EIA standards
  • Tapped 12-24 holes per EIA Universal pattern standards

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERM8410B45
    • CONSTRUCTIONAlum
    • RACK UNITS45
    • DESCRIPTIONOpen Frame System
    • A X B X C MM2188 x 610 x 521
    • A X B X C INCHES86.13 x 24.00 x 20.50
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.