Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman EWMS362425 ACCESSPLUS™ II Double-Hinge Solid Door, 36.02x23.62x25.09in

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Hoffman EWMS362425 ACCESSPLUS™ II Double-Hinge Solid Door, 36.02x23.62x25.09in

Item #: WBB1609398

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,359.66 Save up to 20%
Price: $ 1,083.00
Product Information
Customer Review
Product Q&A
Hoffman EWMS362425 ACCESSPLUS™ II Double-Hinge Solid Door, 36.02x23.62x25.09in

ACCESSPLUS™ II Cabinets provide security, equipment access, cooling and support for network and other 19-in. rack-mount equipment. The cabinet has three components: front door, center section and wall section. Front Door (window or solid steel) Composite frame (injection molded top and bottom with extruded composite sides).

Features:
  • 140-degree opening door
  • Field-reversible (left or right) hinge
  • Quarter-turn key lock, two keys included
  • Window door is scratch-resistant 1/4-in. tinted safety glass
  • Solid door has 16 gauge steel insert with matching black finish Center Section
  • Welded 14 gauge steel
  • Solid top of center sections provides protection against falling debris
  • Ventilated sides (to which fans can be added)
  • Self-latching closure connects center section to wall section
  • Self-alignment ramp supports center section to wall section
  • Heavy duty center-to-rear section hinge with quick-release self-retained hinge pin eases wall installation Rack-Mounting Angles
  • 12 gauge, plated steel
  • EIA universal spaced 19-in. rack-mounting holes
  • RU marked from bottom to top
  • Tapped 10-32 holes, 20 mounting screws included Rear Wall Section
  • Welded 14 gauge steel
  • Radius corners; no sharp edges
  • Available with knockouts or gland plates
  • Raised pads for accessory mounting
  • Cable tie-down points for cable management
  • Keyhole mounting holes allow wall section to be mounted over fasteners and eases installation
  • Three cable-entry grommets

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBEREWMS362425
    • TYPE1
    • CONSTRUCTIONSteel
    • RACK UNITS19
    • DESCRIPTIONDouble-Hinge
    • A X B X C MM915 x 600 x 637
    • A X B X C INCHES36.02 x 23.62 x 25.09
    • COLORBlack
    • ADDITIONAL RACK ANGLESEWMR36T or EWMR36S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.