Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman DVR4U DVR Cab 9.45x21.65x18.35in, 4RU Blk, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Hoffman DVR4U DVR Cab 9.45x21.65x18.35in, 4RU Blk, Steel/Black

Item #: WBB1609229

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $371.28 Save up to 22%
Price: $ 287.95
Product Information
Customer Review
Product Q&A
Hoffman DVR4U DVR Cab 9.45x21.65x18.35in, 4RU Blk, Steel/Black

These cabinets provide physical protection and access control to DVR, 19-in. equipment or other equipment. Mount the cabinet vertically or horizontally on any surface.

Features:
  • Doors and body made of 18 gauge steel; top cover is 16 gauge steel
  • Welded steel construction
  • One set of rack angles included per EIA standard
  • Included installation instructions show optional accessories

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERDVR4U
    • TYPE1
    • CONSTRUCTIONSteel
    • RACK UNITS4
    • DESCRIPTIONSecurity Dvr & 19-In. Rack Equipment Cabinet
    • A X B X C MM240x550x466
    • A X B X C INCHES9.45x21.65x18.35
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.