Hoffman AGARD4 Finger Guard For 4 in, Fits Fan Pkg/Fan, Steel/Chrome

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman AGARD4 Finger Guard For 4 in, Fits Fan Pkg/Fan, Steel/Chrome

Item #: WBB1609001

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.93 Save up to 15%
Price: $ 23.75
Product Information
Customer Review
Product Q&A
Hoffman AGARD4 Finger Guard For 4 in, Fits Fan Pkg/Fan, Steel/Chrome

One finger guard is included with each Compact Cooling Fan and Cooling Fan Package. Additional Finger Guards can be mounted on either side of the fan for maximum safety. All guards are chrome-plated and meet UL 507 .25-in. plug gauge test.

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHChrome
    • MANUFACTURERS PART NUMBERAGARD4
    • CONSTRUCTIONSteel
    • FITSFan Pkg/Fan
    • FREE AIRFLOW @ 50/60 HZ (CFM)*--
    • NOISE SIL @ 50/60 HZ (DBA)--
    • POWER CONSUMPTION MAXIMUM @ 50/60 HZ (WATTS)--
    • FREE AIRFLOW @ 50/60 HZ (M3/HR.)*--
    • DESCRIPTIONFinger Guards
    • USE ON COMPACT AXIAL FAN CATALOG NUMBERSA4AXFNPG, A4XFNGQ, A4AXFN, A4AXFN2
    • NOMINAL CURRENT MAXIMUM @50/60 HZ (AMPS)--
    • POWER CONNECTION--