Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman GSP800600A Swing Panel, 800x600, Aluminum

Rollover image to zoom in

Click image to enlarge

Hoffman GSP800600A Swing Panel, 800x600, Aluminum

Item #: WBB1608449

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $366.61 Save up to 15%
Price: $ 312.95
Product Information
Customer Review
Product Q&A
Hoffman GSP800600A Swing Panel, 800x600, Aluminum

2.5-mm (.100-in.) thick Aluminum Swing Panel provides a convenient way to install controls and instruments near the front of the FUSION G7™ enclosure while providing access and security. Mounting hardware and 3-mm double-bit key included with panel.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERGSP800600A
    • CONSTRUCTIONAluminum
    • DESCRIPTIONAluminum Swing Panel
    • H X W (MM)715 x 533
    • FITS A X B (IN)800 x 600
    • H X W (IN.)28.15 x 20.98
    • FITS A X B (MM)32.50 x 23.62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.