Hoffman G600SMP200H Half Side panel, 600x200, Galvanized

Rollover image to zoom in

Click image to enlarge

Hoffman G600SMP200H Half Side panel, 600x200, Galvanized

Item #: WBB1608634

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.14 Save up to 14%
Price: $ 21.50
Product Information
Customer Review
Product Q&A
Hoffman G600SMP200H Half Side panel, 600x200, Galvanized

Galvanized steel half-height side panels are 1.5-mm thick (16 gauge). Panel mounting hardware is furnished with the panel.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERG600SMP200H
    • CONSTRUCTIONGalvanized
    • D X E (IN.)10.63 x 5.59
    • FITS A X C (IN.)23.62 x 7.87
    • D X E (MM)270 x 142
    • DESCRIPTIONHalf-Height Side Panel
    • FITS A X C (MM)600 x 200