Steel Boxes
Brand
Material
Depth
Width
Height
Capacity
Color
Style
Price
Material
Steel
Color
Gray
A x B x C
20.00 x 20.00 x 8.00 in
Hoffman A14128CH, Continuous Hinge W/Clamps, Type 12, 14.00X12.00X8.00, Steel/Gray
Material
Steel
Color
Gray
A x B x C
14.00 x 12.00 x 8.00 in
Hoffman A24H2412SSLP, Continuous Hinge W/Clamps, Type 4X, 24.00x24.00x12.00in, SS Type 304
Material
SS Type 304
A x B x C
24.00 x 24.00 x 12.00 in
Hoffman A30R3012HCR, Hinged Cover, Medium, Type 3R, 30.00X30.00X12.00, Galvanized/Paint
Material
Galvanized
Color
Paint
A x B x C
30.00 x 30.00 x 12.00 in
Hoffman A60R3612HCR, Hinged Cover, Medium, Type 3R, 60.00X36.00X12.00, Galvanized/Paint
Material
Galvanized
Color
Paint
A x B x C
60.00 x 36.00 x 12.00 in
Material
Steel
Color
Gray
A x B x C
30.00 x 24.00 x 8.00 in