Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman ESSH9030 Solar Shield Top, COMLINE, Fits 900x300mm, Alum/Gray

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Hoffman ESSH9030 Solar Shield Top, COMLINE, Fits 900x300mm, Alum/Gray

Item #: WBB1609137

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $968.19 Save up to 20%
Price: $ 778.00
Product Information
Customer Review
Product Q&A
Hoffman ESSH9030 Solar Shield Top, COMLINE, Fits 900x300mm, Alum/Gray

Solar Shield Top provides a vented area on top of the enclosure to absorb solar heating effects and help keep enclosure cool. Also provides a drip shield to keep liquids away from the door sealing surface. Aluminum with RAL 7035 textured light-gray finish inside and out. Maintains enclosure rating. Includes mounting hardware. Shielding Effectiveness Hoffman's research of the effects of solar radiation on enclosures has shown the positive benefits of utilizing shielding to decrease temperature rise. Shielding has been found to be an effective, low-cost method of reducing solar heat gain in outdoor electrical/electronic applications.Test results indicate that a top-mounted solar shield provides a 25 percent reduction in temperature rise due to solar heat load.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERESSH9030
    • CONSTRUCTIONAlum
    • DESCRIPTIONSolar Shield Top
    • COLORGray
    • A X B X C MM--
    • A X B X C INCHES--
    • FITS B X C900 x 300
    • FITS900x300mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.