Hoffman A72RP30F6, Rack Angles, 24 In. Tapped (2), Fits 72.06X30.06, 31.5In

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

Hoffman A72RP30F6, Rack Angles, 24 In. Tapped (2), Fits 72.06X30.06, 31.5In

Item #: WBB1455071

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.47 Save up to 16%
Price: $ 218.95
Product Information
Customer Review
Product Q&A
Hoffman A72RP30F6, Rack Angles, 24 In. Tapped (2), Fits 72.06X30.06, 31.5In

For Free-Stand Enclosures, Type 12 (Bulletin A30), Free-Stand Enclosures, Type 4 (Bulletin A4L) and One-Door Free-Stand Fiberglass Enclosures, Type 4X (Bulletin A17). Pairs of full-length or half-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment. Type RP rack mounting angles are 10 gauge steel with mounting holes tapped #10-32 thread and spaced per EIA standard RS-310-D universal spacing. Angles and mounting hardware are plated. All mounting hardware is furnished.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA72RP30F6
    • TYPE--
    • CONSTRUCTIONSteel
    • FITS ENCLOSURE SIZE A X B (IN)72.00 x 30.00
    • FITS72.06x30.06
    • T INCHES2.44 (6.2 cm)
    • T MM62
    • FITS ENCLOSURE SIZE A X B (MM)1829 x 762
    • M MM202
    • L INCHES31.5 (80.01 cm)
    • K INCHES3.97 (10.08 cm)
    • FOR RACK SIZE (MM)610
    • FOR RACK SIZE (IN)24
    • DESCRIPTIONRack-Mount Accessories
    • A X B X C MM--
    • A X B X C INCHES--
    • M INCHES7.97 (20.24 cm)
    • COLORZinc
    • NUMBER OF UNITS18
    • L MM800
    • K MM101
Have A Question About This Product?
0 Question | 0 | Answer