Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A423008LP Wall Mount, Type 12/13 Encl, 42.00x30.00x8.00, Steel/paint

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Hoffman A423008LP Wall Mount, Type 12/13 Encl, 42.00x30.00x8.00, Steel/paint

Item #: WBB1608650

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,364.98 Save up to 19%
Price: $ 1,109.00
Product Information
Customer Review
Product Q&A
Hoffman A423008LP Wall Mount, Type 12/13 Encl, 42.00x30.00x8.00, Steel/paint

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.

Features:
  • Enclosure bodies are 14 or 16 gauge steel. Doors are 14 gauge steel
  • Seams continuously welded and ground smooth
  • External wall-mounting brackets
  • Formed external return flanges around all sides of enclosure opening
  • Screw-down door clamps
  • Removable heavy-gauge continuous hinge pin
  • Hasp and staple for padlocking
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA423008LP
    • TYPE12/13
    • CONSTRUCTIONSteel
    • NUMBER OF CLAMPS2
    • PANELA42P30
    • DESCRIPTIONContinuous Hinge With Clamps
    • COLORPaint
    • A X B X C MM1067 x 762 x 203
    • PANEL SIZE D X E (MM)991 x 686
    • DATA POCKET SIZE (IN)Small
    • CONDUCTIVE PANELA42P30G
    • A X B X C INCHES42.00 x 30.00 x 8.00
    • PANEL SIZE D X E (INCHES)39.00 x 27.00
    • BODY GAUGE14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.