Hoffman A24H24BLP Wall Mount, Type 4 Encl, 24.00x24.00x8.00, Steel/Gray

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Hoffman A24H24BLP Wall Mount, Type 4 Encl, 24.00x24.00x8.00, Steel/Gray

Item #: WBB1608670

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,120.48 Save up to 20%
Price: $ 901.00
Product Information
Customer Review
Product Q&A
Hoffman A24H24BLP Wall Mount, Type 4 Encl, 24.00x24.00x8.00, Steel/Gray

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.

Features:
  • Enclosure bodies are 14 or 16 gauge steel. Doors are 14 gauge steel
  • Seams continuously welded and ground smooth
  • External wall-mounting brackets
  • Formed external return flanges around all sides of enclosure opening
  • Screw-down door clamps
  • Removable heavy-gauge continuous hinge pin
  • Hasp and staple for padlocking
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA24H24BLP
    • TYPE4
    • CONSTRUCTIONSteel
    • NUMBER OF CLAMPS5
    • PANELA24P24
    • DESCRIPTIONContinuous Hinge With Clamps
    • COLORGray
    • PANEL SIZE D X E (MM)533 x 533
    • DATA POCKET SIZE (IN)Small
    • A X B X C MM610 x 610 x 203
    • CONDUCTIVE PANELA24P24G
    • PANEL SIZE D X E (INCHES)21.00 x 21.00
    • A X B X C INCHES24.00 x 24.00 x 8.00
    • BODY GAUGE16