Hoffman PPFSM165G Side-Mtg Subpanel, 1508x347mm, Fits 1600x500mm, Galvanized

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Hoffman PPFSM165G Side-Mtg Subpanel, 1508x347mm, Fits 1600x500mm, Galvanized

Item #: WBB1608956

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $478.85 Save up to 19%
Price: $ 386.95
Product Information
Customer Review
Product Q&A
Hoffman PPFSM165G Side-Mtg Subpanel, 1508x347mm, Fits 1600x500mm, Galvanized

Side-mounted panels can be installed on the interior sides of frames. The panel and all the hardware needed to attach the subpanels to a frame are included. Hardware is plated. Panels are 12 gauge steel with a white finish. Conductive panels are unpainted galvanized steel.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPPFSM165G
    • CONSTRUCTIONGalvanized
    • DESCRIPTIONSide-Mount Subpanel
    • FITS1600x500mm
    • MATERIALConductive