Hoffman PMLEK Interlock Extension Kit, Fits Frames, Steel/zinc

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Hoffman PMLEK Interlock Extension Kit, Fits Frames, Steel/zinc

Item #: WBB1609194

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $122.20 Save up to 19%
Price: $ 98.95
Product Information
Customer Review
Product Q&A
Hoffman PMLEK Interlock Extension Kit, Fits Frames, Steel/zinc

The PROLINE™ Mechanical Interlock can be actuated by any PROLINE solid or disconnect door in a multiple-bay enclosure system. Up to ten doors, including window doors, can be interlocked. The interlock device engages the PROLINE door at the center to provide maximum security. The master door can be positioned in any location. Only after the master door is opened can slave doors be opened. The interlock system is modular and easy to assemble; no drilling or layout work is required to install. Brackets, rods and fasteners are heavy gauge steel. Meets interlocking requirements established by General Motors, Ford and Chrysler.

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHZinc
    • MANUFACTURERS PART NUMBERPMLEK
    • CONSTRUCTIONSteel
    • FITSFrames
    • DESCRIPTIONExtension Kit
    • FIT FRAME A X B MM--