Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PDF146 Dress Frame, Fits 1400x600mm, Steel/LtGray

Hoffman PDF146 Dress Frame, Fits 1400x600mm, Steel/LtGray

Item #: WBB1608891

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,047.25 up to 16% OFF

Price: $877.00

Quantity

Customers Also Viewed

Hoffman PDF146 Dress Frame, Fits 1400x600mm, Steel/LtGray

A Dress Frame provides a decorative trim when a front door or cover is not used. The dress frame can be installed on the front or rear of a PROLINE frame as a substitute for a door. The painted steel dress frame, finished with RAL 7035 textured light-gray polyester powder paint, is provided with a snap-in design for easy installation with no tools required. Order rack angles separately, if needed.

Product Specifications

  • BRANDHoffman®
  • MANUFACTURERS PART NUMBERPDF146
  • CONSTRUCTIONSteel
  • DESCRIPTIONDress Frame
  • COLORLight Gray
  • NOMINAL SIZE INCHES1400 x 600
  • H X W (MM)1339 x 591
  • H X W (IN.)52.72 x 23.26
  • FIT FRAME A X B MM1400x600mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Hoffman PDS146 Door, Solid, Fits 1400x600mm, Steel/LtGray

Item #: B1608916

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$647.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PDF146 Dress Frame, Fits 1400x600mm, Steel/LtGray

Hoffman PDF146 Dress Frame, Fits 1400x600mm, Steel/LtGray

Item #: WBB1608891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top