Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Disconnect Enclosures

Disconnect enclosures provide protection from the elements to electrical disconnects. They have a powder-coated steel or die-cast aluminum construction. Installation is secure and easy with either surface or flush mounting. Various sizes, features, and NEMA ratings are offered for every application.
36 Results

Type

Conductive Panel

View All Conductive Panel

Panel

View All Panel

Brand

36 Results
Compare
1
1
$82,509.00
Ships in 5 Business Days (ships from US)

Material

SS Type 304

A x B x C

84.12 x 118.75 x 18.12 in

Compare
1
1
$1,569.00
Ships in 7 Business Days (ships from US)

Material

Steel

A x B x C

20.00 x 21.38 x 10.00 in

Color

Gray

Conductive Panel

A20P20G

Compare
1
1
$12,185.00
Ships in 7 Business Days (ships from US)

Material

Steel

A x B x C

84.12 x 78.50 x 18.12 in

Color

Gray

Compare
1
1
$1,969.00
Ships in 8 Business Days (ships from US)

Material

Steel

A x B x C

30.00 x 25.38 x 8.00 in

Color

Gray

Conductive Panel

A30P24G

Compare
1
1
$54,959.00
Ships in 5 Business Days (ships from US)

Material

SS Type 304

A x B x C

74.00 x 75.00 x 18.00 in

Conductive Panel

A72P72G

Panel

A72P72

Compare
1
1
$8,959.00
Ships in 10 Business Days (ships from US)

Material

Steel

A x B x C

60.12 x 49.75 x 18.12 in

Color

Gray

Conductive Panel

A60P48G