Hoffman A30SA2208LP, Preferred Cutout, Disconnect Encl, 30.00X21.38X8.00

Rollover image to zoom in

Click image to enlarge

See all 212 items in product family

Hoffman A30SA2208LP, Preferred Cutout, Disconnect Encl, 30.00X21.38X8.00

Item #: WBB1455070

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,161.34 Save up to 19%
Price: $ 943.00
Product Information
Customer Review
Product Q&A
Hoffman A30SA2208LP, Preferred Cutout, Disconnect Encl, 30.00X21.38X8.00

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware.

Features:
  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External mounting brackets
  • External-formed flange around all sides of enclosure opening
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting operating handle, operating mechanism, and door closing mechanism
  • Available with or without Hoffman supplied padlocking defeater handle and latching system

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA30SA2208LP
    • TYPE12
    • CONSTRUCTIONSteel
    • DATA POCKET SIZE D X E (IN.)6.00 x 6.00
    • PANELA30P20
    • DATA POCKET SIZE D X E (MM)152 x 152
    • WITH OR WITHOUT HANDLEWithout
    • DESCRIPTIONPreferred Cutout, Disconnect 2 Door Enclosure
    • COLORPaint
    • PANEL SIZE D X E (MM)686 x 432
    • A X B X C MM762 x 543 x 203
    • CONDUCTIVE PANELA30P20G
    • A X B X C INCHES30.00 x 21.38 x 8.00
    • PANEL SIZE D X E (INCHES)27.00 x 17.00
Have A Question About This Product?
0 Question | 0 | Answer