Wire Connectors
Wire connectors are utilized to join or terminate the conductors of electrical wires, ensuring a secure and dependable electrical connection by facilitating the transmission of signals or power between various components or devices. Many wire connectors, used in industrial and commercial settings, are equipped with insulation to prevent accidental contact, short circuits, and safeguard against environmental factors.
For Use With
Type
View All Type
Finish
Package Quantity
View All Package Quantity
Length
View All Length
Gauge
View All Gauge
Brand
View All Brand
Width
View All Width
Material
View All Material
Height
Color
View All Color
Style
Price
View All Price
Most Relevant
Compare
1
1
Ships in 5 Business Days (ships from US)
Compare
1
1
Ships in 5 Business Days (ships from US)
Compare
1
1
Ships in 5 Business Days (ships from US)
Compare
Gardner Bender 10-151F Fully Insulated Disconnect F, 22-16 Awg, Red, 250" Tab - 100 pk.
Model #: WBB524428
1
1
Ships in 5 Business Days (ships from US)
Compare
Gardner Bender 15-153M Fully Insulated Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk.
Model #: WBB524271
1
1
Ships in 4 Business Days (ships from US)
Compare
8
8
Ships in 5 Business Days (ships from US)