SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Easel Backs, 7", Pack of 50

Easel Backs, 7", Pack of 50

Item #: WBB779300

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity

Customers Also Viewed

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Stand With 3"H x 6"D Base

Stand With 3"H x 6"D Base

Panel Joiner Corner Fits 1/8" to 3/16"

Panel Joiner Corner Fits 1/8" to 3/16"

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Easel Backs, 7", Pack of 50

Thick cardboard easels are snow white with peel and stick adhesive backing. 50 Pack.

Weights & Dimensions

  • Depth 6 IN (15.24 cm)
  • Length 7 IN (17.78 cm)
  • Height 7 IN (17.78 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Easel
  • Displays Banner / Poster
  • Package Quantity 1
  • Brand SpeedPress
  • Material Cardboard
  • Style Static
  • Manufacturers Part Number 614j18k1
  • Power Center N

Warranty

  • Warranty 30 Day
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $12.00 more

Easel Backs, 12", Pack of 50

Item #: B779310

(1)

Usually ships in 2 to 5 days (ships from US)

$62.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Easel Backs, 7", Pack of 50

Easel Backs, 7", Pack of 50

Item #: WBB779300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant