Take 15% off your entire order!

Offer applied at checkout

+

Drum Cradle Drip Pan with Brackets

Drum Cradle Drip Pan with Brackets

Item #: WB797090

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $162.95

Quantity

Customers Also Viewed

Nexel® Poly-Z-Brite® 3-Shelf Container/Keg Rack w/ 2-Solid Shelves, 36"W x 18"D x 63"H

Nexel® Poly-Z-Brite® 3-Shelf Container/Keg Rack w/ 2-Solid Shelves, 36"W x 18"D x 63"H

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

* Attaches to front of Pallet Rack Drum Cradles
* Collects fluids from overflows and leaks
* Constructed of heavy duty molded plastic and steel brackets
* Cips on Drum Cradle with no need for tools
* Easily removable for cleaning


Weights & Dimensions

  • Width 12 IN (30.48 cm)
  • Height 11-9/16 IN (29.37 cm)
  • Length 14-9/16 IN (36.99 cm)

Product Details

  • Brand Vestil
  • Description Drip Pan
  • Material Plastic/Steel
  • Manufacturers Part Number PRDC-DPN
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Cradle Drip Pan with Brackets

Drum Cradle Drip Pan with Brackets

Item #: WB797090

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant