Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54

Shown with 48 Bins

Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54

Item #: WB550174RD

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Blue
  • Red

Red

Price: $993.00

Quantity

Customers Also Viewed

SUPER CAPACITY
BIN RACKS

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 4 swivel 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47


Weights & Dimensions

  • Height Range 41" to 72"
  • Width 36 in (91.44 cm)
  • Height 55 in (139.7 cm)
  • Width Range 31" to 36"
  • Depth 25.5 in (64.77 cm)
  • Depth Range 25 to 60 in
  • Weight 129 lbs (58.64 kg)

Product Details

  • Assembly Required Unassembled
  • Bin Material Plastic
  • Material Steel
  • Style Mobile Double-Sided Floor Rack
  • Shelf Capacity 500 lbs (227.27 kg)
  • Bin Quantity (Bin Size) 96(D)
  • Casters 3" Rubber Wheel
  • Number of Bins 96
  • Bin Brand Premium
  • Brand Global Industrial
  • Bin Color Family Red
  • Warranty 1 yr
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54

Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54

Item #: WB550174RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant