SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Printed Tape "Do Not Double Stack" 2"W x 110 Yds. 1.84 Mil White/Red - Pkg Qty 36

Printed Tape "Do Not Double Stack" 2"W x 110 Yds. 1.84 Mil White/Red - Pkg Qty 36

Item #: WBB473383

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7.70 ea.

Price: $277.20 / Pkg of 36

Quantity Discount

  • Buy 1 $277.20 /pkg.
  • Buy 2-3 $244.80 /pkg.
  • Buy 4+ $237.60 /pkg.

Quantity

Customers Also Viewed

Printed Carton Sealing Tape - Tamperproof - 3" x 2"- Bilingual - Pkg Qty 8

Printed Carton Sealing Tape - Tamperproof - 3" x 2"- Bilingual - Pkg Qty 8

Printed Carton Sealing Tape - Repack - English - Pkg Qty 12

Printed Carton Sealing Tape - Repack - English - Pkg Qty 12

Printed Carton Sealing Tape - Warning If Seal Is Broken - English - Pkg Qty 12

Printed Carton Sealing Tape - Warning If Seal Is Broken - English - Pkg Qty 12

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Fragile Handle With Care Shipping Label -  4" X 4" - Bilingual

Fragile Handle With Care Shipping Label - 4" X 4" - Bilingual

Printed Tape "Do Not Double Stack" 2"W x 110 Yds. 1.84 Mil White/Red - 36 Rolls/Case

A polypropylene film coated with a synthetic rubber adhesive system, which offers excellent performance in tensile strength, quick stick, and fiber tear, along with a tight unwind. This tape is also very resistant to moisture, chemicals, cold, heat and weathering. This tape is a perfect product for box sealing and light bundling.

Weights & Dimensions

  • Width 2 IN (5.08 cm)
  • Thickness 1.84 MIL
  • Length 110 YD (100.58 m)

Product Details

  • Text Do Not Double Stack
  • Type Printed Carton Sealing Tape
  • Package Quantity 36
  • Brand Decker Tape
  • Material Polypropylene
  • Manufacturers Part Number 150SP-28
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Printed Tape "Do Not Double Stack" 2"W x 110 Yds. 1.84 Mil White/Red - Pkg Qty 36

Printed Tape "Do Not Double Stack" 2"W x 110 Yds. 1.84 Mil White/Red - Pkg Qty 36

Item #: WBB473383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant