Microscope Accessories
Type
Length
Brand
Material
Depth
Width
Height
Capacity
Color
Style
Price
For Use With
AmScope Fluorescent Ring Light Model FRL12
Accessory Type
Bulb
Meiji Techno MA305/05 8W Ring Fluorescent Bulb, For MA305/100, MA305/200 Illuminators
For Use With
Meiji MA305/100, MA305/200 Illuminators
Accessory Type
Bulb
Material
Glass, Cast Aluminum Alloy
For Use With
All Dino-Lite Handheld Microscopes
Material
Stand: Metal, Holster: Plastic, Base: Metal
For Use With
All Dino-Lite Handheld Microscopes
Material
Metal
For Use With
All Dino-Lite Handheld Microscopes
Material
Holster: Plastic, Arm: Metal
For Use With
All Dino-Lite Handheld Microscopes
Material
Stand: Metal, Base: Metal, Arm: Metal