SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX5600ST8714 - Translucent Lid W/Straw Slot Fits DXFT1607, 1000/Cs, Clear

Dinex DX5600ST8714 - Translucent Lid W/Straw Slot Fits DXFT1607, 1000/Cs, Clear

Item #: WBB0624387

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $115.95

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Cambro CLJ6190 - Disposable Lid for Dinex 6 Oz. Juice

Cambro CLJ6190 - Disposable Lid for Dinex 6 Oz. Juice

Dinex DXTT58 - Translucent Tumbler Lid W/Straw Slot 1000/Cs, Clear

Dinex DXTT58 - Translucent Tumbler Lid W/Straw Slot 1000/Cs, Clear

Cambro CLST6190 - Disposable Lid Dinex 6 Oz. Swirl Tumbler

Cambro CLST6190 - Disposable Lid Dinex 6 Oz. Swirl Tumbler

Dinex DX5900ST8714 - Translucent Lid W/ Straw Slot, Fits DXFT907 & DXFT1207 Tumblers 1000/Cs, Clear

Dinex DX5900ST8714 - Translucent Lid W/ Straw Slot, Fits DXFT907 & DXFT1207 Tumblers 1000/Cs, Clear

Dinex DX40008714 - The Heritage Collection® Translucent Lid 2000/Cs, Translucent

Dinex DX40008714 - The Heritage Collection® Translucent Lid 2000/Cs, Translucent

Cambro CLNT5190 - Disposable Lid Newport Tumbler NT5

Cambro CLNT5190 - Disposable Lid Newport Tumbler NT5

Cambro CLLT6190 - Disposable Lid for LT6

Cambro CLLT6190 - Disposable Lid for LT6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Dinex ® Translucent Lid W/Straw Slot Fits DXFT1607, 1000/Cs, Clear, DX5600ST8714

Features:
  • Offers A Wide Assortment Of Single-Use, Disposable Lids
  • Offers A Wide Assortment Of Generic Disposable Healthcare Lids
  • Disposable Lids Are Manufactured From Sturdy, High Density Material
  • Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation
  • Hot Food Lids Are Vented For Safety

Weights & Dimensions

  • Depth 6 IN (15.24 cm)
  • Width 15 IN (38.1 cm)
  • Height 17-1/2 IN (44.45 cm)

Product Details

  • Package Quantity 1000
  • Brand Dinex
  • Description Dinex® Translucent Lid W/ Straw Slot
  • Color Family Transparent
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX5600ST8714 - Translucent Lid W/Straw Slot Fits DXFT1607, 1000/Cs, Clear

Dinex DX5600ST8714 - Translucent Lid W/Straw Slot Fits DXFT1607, 1000/Cs, Clear

Item #: WBB0624387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant