+


Panel Video
Interion® Deluxe Freestanding Office Partition Panel w/Partial Window 60-1/4"W x 61-1/2"H Gray
Item #: WB694685WFGY
Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.
Enter postal code for delivery date estimate
Shipping to 10465 change
- 24-1/4
- 60-1/4
- 48-1/4
- 36-1/4
60-1/4
- 97-1/2
- 61-1/2
- 73-1/2
- 43-1/2
61-1/2
Price: $607.00
Customers Also Viewed
The Interion® By Global Industrial Deluxe Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels feature a wood accent which attaches to top of partition, trimming panels with a Cherry finish. Accent cap measures 1-1/2"H x 1-3/4"D. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.
Weights & Dimensions
- Window Thickness 1/4 IN
- Depth 1-3/4 IN (4.45 cm)
- Width 60-1/4 IN (153.04 cm)
- Window Size (W X H) 55 x 15 IN
- Height 61-1/2 IN (156.21 cm)
- Thickness 1-3/4 IN (4.45 cm)
Compliance & Certifications
- CAL 117 Certified Yes
Product Details
- Description Deluxe Freestanding Office Partition Panel with Window
- Partition Style Freestanding
- Panels 1
- Window Partial
- Type Partial Window
- Partition Type Deluxe Panel
- Frame Color Family Black
- Brand Interion By Global Industrial
- Material Steel
- Manufacturers Part Number 694685WFGY
- Color Family Gray
-
Panel Video
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: LEN
Date: October 11, 2020
-
Reviewer: Thomas
Date: April 23, 2019
Your review:
we purchased 2 of these for our office staff. The look really blends well and they look give a polished look to the space. We have had several complements on them and have passed on the website to another office on campus who is interested.
There are no questions for this product.

Interion® Deluxe Freestanding Office Partition Panel w/Partial Window 60-1/4"W x 61-1/2"H Gray
$607.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories