x

Take 15% off your entire order!

Offer applied at checkout

Shelf Truck, 2 Tray Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Shelf Truck, 2 Tray Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Item #: WBB288521

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $454.95

Quantity

Customers Also Viewed

These trucks combine the convenience of 3" deep trays for accumulating and transporting smaller parts with the rugged durability of an all-welded unit. Shelves are formed from a 12 gauge steel, with 3" high sides. 2 swivel and 2 rigid non-marking polyurethane casters for easy maneuverability and quiet operation. Clearance between shelves is 22-1/2".

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • CASTER DIAMETER INCHES 5 (12.7 cm)
  • CASTER TYPE Polyurethane, 2 Swivel, 2 Rigid
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER DS2436X3-5PY
  • SHELF CLEARANCE INCHES 22-1/2 (57.15 cm)
  • SHELF DEPTH INCHES 3 (7.62 cm)
  • SHELF QUANTITY 2
  • SHELF TYPE Tray
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel, 2 Rigid
  • BRAND Approved Vendor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Shelf Truck, 2 Tray Shelves, 24"Wx36"L, 3600 Lbs. Cap.

Item #: B288437

(1)

In Stock, Ships in 3-4 days

$455.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shelf Truck, 2 Tray Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Shelf Truck, 2 Tray Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Item #: WBB288521

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant