SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Curved Table Top Pop Up, Blue, 6'W x 5'H Curved Hook & Loop Receptive

Curved Table Top Pop Up, Blue, 6'W x 5'H Curved Hook & Loop Receptive

Item #: WBB779256

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $668.00

Quantity

Customers Also Viewed

Table Top Stand, Silver, 12"W, Adjustable Height From 24" to 42"

Table Top Stand, Silver, 12"W, Adjustable Height From 24" to 42"

Table Top Stand, Black, 12"W, Adjustable Height From 24" to 42"

Table Top Stand, Black, 12"W, Adjustable Height From 24" to 42"

Curved Table Top Pop Up, Blue, 6'W x 5'H Curved Hook & Loop Receptive

Features

  • 6 Foot Wide Pop Ups include One Halogen Lamp
  • All Table Top Pop Ups include Canvas Carry Bag

Weights & Dimensions

  • Depth 11 IN (27.94 cm)
  • Length 35 IN (88.9 cm)
  • Height 5 FT (1.52 m)

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Table Top Display
  • Displays Banner / Poster
  • Package Quantity 1
  • Brand SpeedPress
  • Material Aluminum / Fabric
  • Style Static
  • Manufacturers Part Number 567j269k33
  • Color Family Blue
  • Power Center N

Warranty

  • Warranty 30 Day
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $20.00 more

Curved Table Top Pop Up, Black, 6'W x 5'H Curved Hook & Loop Receptive

Item #: B779255

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$688.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Curved Table Top Pop Up, Blue, 6'W x 5'H Curved Hook & Loop Receptive

Curved Table Top Pop Up, Blue, 6'W x 5'H Curved Hook & Loop Receptive

Item #: WBB779256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant