
Price: $75.95
Customers Also Viewed
T316 Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
- DESCRIPTION Two-Piece Clamping Collar
- CONSTRUCTION 316 Stainless Steel
- UPC 044861420140
- BORE SIZE 1-1/4"
- WIDTH INCHES 1/2 (1.27 cm)
- MANUFACTURERS PART NUMBER CR2C-125-S
- OUTSIDE DIAMETER INCHES 2-1/16" (5.24 cm)
- WEIGHT LBS. 0.2638 (.12 kg)
- BRAND Climax Metal
There are no questions for this product.
Popular item in this category
Corrosion Resistant Two-Piece Clamping Collar CR, 1", 316 Stainless Steel
Item #: B282102
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$58.95

Corrosion Resistant Two-Piece Clamping Collar CR, 1-1/4", 316 Stainless Steel
$75.95
- Product Information
- Customer Review
- Product Q&A