+

Price: $45.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Construction:
- Terminal Screws: #8-32 Brass, Silver Finish on Neutral Screw, Green Finish on Grounding Screw
- Face Terminal Assembly: Impact Modified Nylon
- Cord grip: Impact Modified Nylon
- Cover: High-Impact, V-O Valox
- Terminal Cover: Clear Polycarbonate
- Connector Contacts: High Performance Copper Alloy
- Terminal Clamp Nut: Zinc-Plated Steel
- Assembly Screws: Zinc-Plated Steel
- Terminal Identification: Brass-Hot; Green-Grounding; Silver-Neutral
- Terminal Accommodation: #18-#10 AWG Flexible Cord
- Dielectric Voltage: Withstands 1500V per UL498
- Maximum Working Voltage: 250V AC or DC
- Current Interrupting: Certified for current interrupting at full rated current
- Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per UL498
- Cord Grip Range: 245"-655" (62-166)
- Flammibility: HB or Better per UL94
- Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
- NEMA#: 5-15R
- Cord Accomodation: Round portable service cords in accordance with device ratings as defined in UL standard 62, CSA C222 No49
- UL Standards: UL Listed to Standard 498 (Attachment Plugs and Receptacles)
- CSA Standards: Cetrified to CSA Standard C222 No 42M1984 (General Use Receptacles)
- Ul Listing: UL Listed File #E1381- Guide #AXUT
- CSA Certification: CSA Certified File #LR16215- Guide 20T2
- Federal Specifications: Federal Specification WC596 (where applicable)
- Complies With: NEMA Standards WD-1, WD-6
- Overseas_Approval: NOM, CE
Product Details
- Type Single
- Grade Industrial
- Brand Bryant
- Voltage 125 V
- Poles & Wires 2 Pole, 3 Wire
- Manufacturers Part Number BRY5269NC
- Amperage 15 A
- Color Black/White
Compliance & Certifications
- NEMA 5-15R
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: John
Date: April 23, 2019
Product Q & A
There are no questions for this product.

Bryant BRY5269NC TECHSPEC® Straight Blade Connector, 15A, 125V, Black/White
$45.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A