+

$2,109.63 up to 32% OFF
Price: $1,548.00
Quantity Discount
- Buy 1-5 $1,548.00 ea.
- Buy 6-8 $1,470.00 ea.
- Buy 9+ $1,425.00 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® FOUR WHEEL PLATFORM STYLE WINCH OPERATED LIFT TRUCK
Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Easy lifting with a convenient crank handle. 5" non-marring rubber wheels (2 swivel with brakes and 2 rigid) for easy transport. Chip resistant finish.
Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Easy lifting with a convenient crank handle. 5" non-marring rubber wheels (2 swivel with brakes and 2 rigid) for easy transport. Chip resistant finish.
Weights & Dimensions
- Width 20 in (50.8 cm)
- Height 71 in (180.34 cm)
- Lowered Height 5-3/4 in (14.61 cm)
- Raised Height 54 in (137.16 cm)
- Weight 103 lbs (46.82 kg)
- Platform Length 20 in (50.8 cm)
- Platform Width 20 in (50.8 cm)
- Length 30 in (76.2 cm)
- Load Center 10 in (25.4 cm)
- Platform Dimensions 20"L X 20"W
- Weight Capacity 500 lbs (227.27 kg)
Product Details
- Assembly Required No
- Type Platform
- Material Steel
- Truck Base 4 Wheel
- Wheel Type 5" Rubber, (2) Swivel With Brakes, (2) Rigid
- Brand Wesco
- Truck Style Platform
- Power Hand Winch
- Manufacturers Part Number 260152
- Color Orange
Photo/Video Gallery
-
Wesco Compact Lift Truck Hand Operated Winch with Platform 260152 T97585197
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Donald
Date: April 23, 2019
-
Reviewer: SID
Date: April 23, 2019
Your review:
When I ordered, I was told that delivery would be 4 to 6 weeks out. About a month later, I called Global to get the shipping status. Then I had to google the freight company and manually enter the tracking number for delivery updates. I guess I'm too spoiled with the automated tracking notifications used by FedEx and UPS. This inconvenience, however, would not cause me to stop ordering from Global Industrial. They are a great company to buy from. -
Reviewer: Sid
Date: April 23, 2019
Your review:
We take this lift truck from our warehouse to various hotel ballrooms without the worry of it leaking hydraulic fluid. Other lift trucks utilize hydraulic jacks, which eventually leak fluid and can be disastrous to ballroom carpeting. -
Reviewer: Tony
Date: April 23, 2019
Your review:
This lift works great for lifting heavy material off the floor and onto a loading dock or pick up truck. It is light enough to throw on the back of my truck to use when unloading too. -
Reviewer: Geoge
Date: April 23, 2019
Your review:
It's a very light weight. but very easy work. -
Reviewer: Charlene Conner
Date: April 23, 2019
Your review:
Good construction Perfect for our application
Product Q & A
There are no questions for this product.

Wesco® Compact Lift Truck Hand Operated Winch with Platform 260152 500 Lb. Cap.
$1548.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories